Motion
1171600

AMES CO.
1171600

True Temper® Wrecking Bar - 3/4 in Diameter, 36 in OAL, Alloy Steel Material, 5-1/4 in Tip Width
Mi Item #03096550
MFR #1171600
Price$16.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMES CO.
1171600

True Temper® Wrecking Bar - 3/4 in Diameter, 36 in OAL, Alloy Steel Material, 5-1/4 in Tip Width
Mi Item #03096550
MFR #1171600

Mfr description
1171600 3/4X36 WRECKING BAR
  • Use for small wrecking jobs
  • Claw on end removes nails
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.54/each

Specifications

Dimensions

  • Bar Diameter
    3/4 in
  • Overall Length
    36 in
  • Tip Width
    5-1/4 in

Details

  • Bar Type
    Wrecking Bar
  • Material
    Alloy Steel
  • UPC_NO
    049206117167
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)