Motion
1169800

AMES CO.
1169800

True Temper® Wrecking Bar - 5/8 in Diameter, 18 in OAL, Alloy Steel Material, 4-1/2 in Tip Width
Mi Item #03096551
MFR #1169800
Price$9.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMES CO.
1169800

True Temper® Wrecking Bar - 5/8 in Diameter, 18 in OAL, Alloy Steel Material, 4-1/2 in Tip Width
Mi Item #03096551
MFR #1169800

Mfr description
1169800 5/8X18 WRECKING BAR
  • Use for small wrecking jobs
  • Claw on end removes nails
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.13/each

Specifications

Dimensions

  • Bar Diameter
    5/8 in
  • Overall Length
    18 in
  • Tip Width
    4-1/2 in

Details

  • Bar Type
    Wrecking Bar
  • Material
    Alloy Steel
  • UPC_NO
    049206116986
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)