Motion
0120232
Coil Link Chain - 1/8 in, Grade 30 Galvanized Low Carbon Steel, 400 lbs Capacity, 0.16 in Link Dia., 1000 ft
MI ITEM #03096892
MFR #0120232
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coil Link Chain - 1/8 in, Grade 30 Galvanized Low Carbon Steel, 400 lbs Capacity, 0.16 in Link Dia., 1000 ft
MI ITEM #03096892
MFR #0120232

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
0120232 1/8 GALV PROOF COIL CHAIN

Specifications

  • Chain Type
    Coil Link
  • Trade Size
    1/8 in
  • Working Load Capacity
    400 lbs
  • Link Diameter
  • Overall Length
    1000 ft
  • Material
    Steel
  • Description Keyword
    Grade 30 Galvanized Low Carbon Steel
  • Material Specification
    Low Carbon
  • Finish Coating
    Galvanized
  • Inside Link Length
  • Inside Link Width
  • Chain Grade
    Grade 30
  • Links Per Foot Or Meter
    13.5/ft
  • Standards Met
    AISI, ASME, ASTM, NACM, Proof-Tested

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text