Specifications
Dimensions
- Inside Link Length1.2 in
- Inside Link Width0.45 in
- Link Diameter0.26 in
- Overall Length800 ft
- Trade Size1/4 in
Details
- Chain GradeGrade 30
- Chain TypeCoil Link
- Description KeywordGrade 30 Galvanized Low Carbon Steel
- Finish CoatingGalvanized
- Links Per Foot Or Meter10/ft
- MaterialSteel
- Material SpecificationLow Carbon
- Standards MetAISI, ASME, ASTM, NACM, Proof-Tested
- Working Load Capacity1300 lbs
Overview
Mfr description
0120432 1/4 GALV PR COIL
- Excellent general-purpose chain of standard commercial quality
- Frequently used for fabricating tow chains, binding or tie down chains
- Low carbon steel
- Proof tested
- Do not use for overhead lifting
- Container style: Drum
- Priced per foot