Motion
0120802
Coil Link Chain - 1/2 in, Grade 30 Bright Finish Low Carbon Steel, 4500 lbs Capacity, 0.48 in Link Dia., 200 ft
MI ITEM #03096902
MFR #0120802
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coil Link Chain - 1/2 in, Grade 30 Bright Finish Low Carbon Steel, 4500 lbs Capacity, 0.48 in Link Dia., 200 ft
MI ITEM #03096902
MFR #0120802

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
0120802 1/2 BLK PROOF COIL CHAIN
  • Excellent general-purpose chain of standard commercial quality
  • Frequently used for fabricating tow chains, binding or tie down chains
  • Low carbon steel
  • Proof tested
  • Do not use for overhead lifting
  • Container style: Drum
  • Priced per foot

Specifications

  • Chain Type
    Coil Link
  • Trade Size
    1/2 in
  • Working Load Capacity
    4500 lbs
  • Link Diameter
  • Overall Length
    200 ft
  • Material
    Steel
  • Description Keyword
    Grade 30 Bright Finish Low Carbon Steel
  • Material Specification
    Low Carbon
  • Finish Coating
    Bright
  • Inside Link Length
  • Inside Link Width
  • Chain Grade
    Grade 30
  • Links Per Foot Or Meter
    7.1/ft
  • Standards Met
    AISI, ASME, ASTM, NACM, Proof-Tested

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text