Motion
0180432
High Test Chain - 1/4 in, Grade 43 Galvanized High Carbon Steel, 2600 lbs Capacity, 0.28 in Link Dia., 800 ft
MI ITEM #03096906
MFR #0180432
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Test Chain - 1/4 in, Grade 43 Galvanized High Carbon Steel, 2600 lbs Capacity, 0.28 in Link Dia., 800 ft
MI ITEM #03096906
MFR #0180432

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
0180432 1/4 GALV HI-TEST

Specifications

  • Chain Type
    High Test
  • Trade Size
    1/4 in
  • Working Load Capacity
    2600 lbs
  • Link Diameter
  • Overall Length
    800 ft
  • Material
    Steel
  • Description Keyword
    Grade 43 Galvanized High Carbon Steel
  • Material Specification
    High Carbon
  • Finish Coating
    Galvanized
  • Inside Link Length
  • Inside Link Width
  • Chain Grade
    Grade 43
  • Links Per Foot Or Meter
    10/ft
  • Standards Met
    AISI, ASME, ASTM, NACM, Proof-Tested

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text