Motion
0180512
High Test Chain - 5/16 in, Grade 43 Bright Finish High Carbon Steel, 3900 lbs Capacity, 0.33 in Link Dia., 550 ft
MI ITEM #03096907
MFR #0180512
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Test Chain - 5/16 in, Grade 43 Bright Finish High Carbon Steel, 3900 lbs Capacity, 0.33 in Link Dia., 550 ft
MI ITEM #03096907
MFR #0180512

Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Link Length  
    1.27 in
  • Inside Link Width  
    0.47 in
  • Link Diameter  
    0.33 in
  • Overall Length
    550 ft
  • Trade Size
    5/16 in

Details

  • Chain Grade
    Grade 43
  • Chain Type
    High Test
  • Description Keyword
    Grade 43 Bright Finish High Carbon Steel
  • Finish Coating
    Bright
  • Links Per Foot Or Meter
    9.4/ft
  • Material
    Steel
  • Material Specification
    High Carbon
  • Standards Met
    AISI, ASME, ASTM, NACM, Proof-Tested
  • Working Load Capacity
    3900 lbs

Overview

Mfr description
0180512 5/16 BRT HI-TEST CHAIN
  • Designed for use in load binding, towing, logging and other applications requiring high strength
  • Standard material: Carbon steel
  • Standard finish: Self Colored (SC)
  • Hallmarking: "C4" or "M4"
  • Proof tested
  • Do not use for overhead lifting
  • Container Style: Drum
  • Priced per foot

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought