Motion
0180632
High Test Chain - 3/8 in, Grade 43 Galvanized High Carbon Steel, 5400 lbs Capacity, 0.39 in Link Dia., 400 ft
MI ITEM #03096910
MFR #0180632
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Test Chain - 3/8 in, Grade 43 Galvanized High Carbon Steel, 5400 lbs Capacity, 0.39 in Link Dia., 400 ft
MI ITEM #03096910
MFR #0180632

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
0180632 3/8 GALV HI-TEST CHAIN
  • Designed for use in load binding, towing, logging and other applications requiring high strength
  • Standard material: Carbon steel
  • Standard finish: Self Colored (SC)
  • Hallmarking: "C4" or "M4"
  • Proof tested
  • Do not use for overhead lifting
  • Container Style: Drum
  • Priced per foot

Specifications

  • Chain Type
    High Test
  • Trade Size
    3/8 in
  • Working Load Capacity
    5400 lbs
  • Link Diameter
  • Overall Length
    400 ft
  • Material
    Steel
  • Description Keyword
    Grade 43 Galvanized High Carbon Steel
  • Material Specification
    High Carbon
  • Finish Coating
    Galvanized
  • Inside Link Length
  • Inside Link Width
  • Chain Grade
    Grade 43
  • Links Per Foot Or Meter
    10.4/ft
  • Standards Met
    AISI, ASME, ASTM, NACM, Proof-Tested

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text