Motion
0181212
High Test Chain - 3/4 in, Grade 43 Bright Finish High Carbon Steel, 20200 lbs Capacity, 0.78 in Link Dia., 100 ft
Mi Item #03096914
MFR #0181212
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High Test Chain - 3/4 in, Grade 43 Bright Finish High Carbon Steel, 20200 lbs Capacity, 0.78 in Link Dia., 100 ft
Mi Item #03096914
MFR #0181212

Mfr description
0181212 3/4 BRT HI-TEST CHAIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Link Length  
    2.21 in
  • Inside Link Width  
    1.10 in
  • Link Diameter  
    0.78 in
  • Overall Length
    100 ft
  • Trade Size
    3/4 in

Details

  • Chain Grade
    Grade 43
  • Chain Type
    High Test
  • Description Keyword
    Grade 43 Bright Finish High Carbon Steel
  • Finish Coating
    Bright
  • Links Per Foot Or Meter
    5.4/ft
  • Material
    Steel
  • Material Specification
    High Carbon
  • Standards Met
    AISI, ASME, ASTM, NACM, Proof-Tested
  • Working Load Capacity
    20200 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)