Motion
0222925
Binder Chain with Clevis Hook - 3/8 in, 5400 lb Capacity, Grade 43, 20 ft
MI ITEM #03096915
MFR #0222925
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Binder Chain with Clevis Hook - 3/8 in, 5400 lb Capacity, Grade 43, 20 ft
MI ITEM #03096915
MFR #0222925

Availability:
In Stock
In stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
0222925 3/8X20 H-T BINDER CHAIN
  • Chain may be used in accordance with the latest DOT regulations
  • Bright (BRT) finish
  • Has a forged heat-treated clevis grab hook on each end
  • Do not use for overhead lifting
  • One chain per package

Specifications

  • Chain Type
    Binder
  • Trade Size
    3/8 in
  • Weight Capacity
    5400 lbs
  • Chain Grade
    Grade 43
  • Overall Length
    20 ft
  • Fitting Type
    Clevis Grab Hook
  • Standards Met
    AISI, ASME, ASTM, NACM, Proof-Tested

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought