Motion
0311024
Straight Link Machine Chain - 1/0, Zinc Plated Low Carbon Steel, 465 lbs Capacity, 0.18 in Link Dia., 100 ft
MI ITEM #03096917
MFR #0311024
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight Link Machine Chain - 1/0, Zinc Plated Low Carbon Steel, 465 lbs Capacity, 0.18 in Link Dia., 100 ft
MI ITEM #03096917
MFR #0311024

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
031-1024 GALV STLK MACH CHAIN

Specifications

  • Chain Type
    Straight Link Machine
  • Trade Size
    1/0
  • Working Load Capacity
    465 lbs
  • Link Diameter
  • Overall Length
    100 ft
  • Material
    Steel
  • Description Keyword
    Zinc Plated Low Carbon Steel
  • Material Specification
    Low Carbon
  • Finish Coating
    Zinc Plated
  • Inside Link Length
  • Inside Link Width
  • Links Per Foot Or Meter
    16.2/ft
  • Standards Met
    AISI, ASME, ASTM, NACM, Proof-Tested

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought