Specifications
Dimensions
- Inside Link Length0.78 in
- Inside Link Width0.34 in
- Link Diameter0.18 in
- Overall Length100 ft
- Trade Size2/0
Details
- Chain TypeStraight Link Machine
- Description KeywordZinc Plated Low Carbon Steel
- Finish CoatingZinc Plated
- Links Per Foot Or Meter15.4/ft
- MaterialSteel
- Material SpecificationLow Carbon
- Standards MetAISI, ASME, ASTM, NACM, Proof-Tested
- Working Load Capacity545 lbs
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)