Motion
0405712
Cam-Alloy® Alloy Chain - 3/4 in, Grade 100 Bright Finish Steel, 35300 lbs Capacity, 100 ft
MI ITEM #03096922
MFR #0405712
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam-Alloy® Alloy Chain - 3/4 in, Grade 100 Bright Finish Steel, 35300 lbs Capacity, 100 ft
MI ITEM #03096922
MFR #0405712

Mfr description
0405712 3/4" ALLOY CHAIN
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    100 ft
  • Trade Size
    3/4 in

Details

  • Chain Grade
    Grade 100
  • Chain Type
    Alloy
  • Description Keyword
    Grade 100 Bright Finish Steel
  • Finish Coating
    Bright
  • Material
    Steel
  • Working Load Capacity
    35300 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)