Motion
0400512
Cam-Alloy® Alloy Chain - 5/16 in, Grade 80 Bright Finish Alloy Steel, 4500 lbs Capacity, 0.32 in Link Dia., 500 ft
MI ITEM #03096924
MFR #0400512
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam-Alloy® Alloy Chain - 5/16 in, Grade 80 Bright Finish Alloy Steel, 4500 lbs Capacity, 0.32 in Link Dia., 500 ft
MI ITEM #03096924
MFR #0400512

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
0400512 5/16 ALLOY CHAIN
  • Specifically recommended for overhead lifting
  • Standard material: Alloy steel, heat-treated
  • Standard finish: Bright (BRT)
  • Hallmarking: "C8" or "CA8" and traceability code
  • Proof tested
  • Container style: Drum
  • Priced per foot

Specifications

  • Chain Type
    Alloy
  • Trade Size
    5/16 in
  • Working Load Capacity
    4500 lbs
  • Link Diameter
  • Overall Length
    500 ft
  • Material
    Steel
  • Description Keyword
    Grade 80 Bright Finish Alloy Steel
  • Material Specification
    Alloy Steel
  • Finish Coating
    Bright
  • Inside Link Length
  • Inside Link Width
  • Chain Grade
    Grade 80
  • Links Per Foot Or Meter
    12.8/ft
  • Standards Met
    AISI, ASME, ASTM, NACM, Proof-Tested

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought