Motion
0405412
Cam-Alloy® Alloy Chain - 3/8 in, Grade 100 Bright Finish Steel, 8800 lbs Capacity, 500 ft
Mi Item #03096926
MFR #0405412
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam-Alloy® Alloy Chain - 3/8 in, Grade 100 Bright Finish Steel, 8800 lbs Capacity, 500 ft
Mi Item #03096926
MFR #0405412

Mfr description
0405412 3/8" ALLOY CHAIN
  • Specifically recommended for overhead lifting
  • 25% stronger than System 8
  • Enables you to perform same lifts with lighter weight chain
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Link Length  
    1.22 in
  • Inside Link Width  
    0.57 in
  • Overall Length
    500 ft
  • Trade Size
    3/8 in

Details

  • Chain Grade
    Grade 100
  • Chain Type
    Alloy
  • Description Keyword
    Grade 100 Bright Finish Steel
  • Finish Coating
    Bright
  • Material
    Steel
  • Working Load Capacity
    8800 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)