Motion
0405512
Cam-Alloy® Alloy Chain - 1/2 in, Grade 100 Bright Finish Steel, 15000 lbs Capacity, 300 ft
MI ITEM #03096927
MFR #0405512
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam-Alloy® Alloy Chain - 1/2 in, Grade 100 Bright Finish Steel, 15000 lbs Capacity, 300 ft
MI ITEM #03096927
MFR #0405512

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
0405512 1/2" ALLOY CHAIN

Specifications

  • Chain Type
    Alloy
  • Trade Size
    1/2 in
  • Working Load Capacity
    15000 lbs
  • Overall Length
    300 ft
  • Material
    Steel
  • Description Keyword
    Grade 100 Bright Finish Steel
  • Finish Coating
    Bright
  • Chain Grade
    Grade 100

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text