Motion
0405612
Cam-Alloy® Alloy Chain - 5/8 in, Grade 100 Bright Finish Steel, 22600 lbs Capacity, 200 ft
MI ITEM #03096928
MFR #0405612
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam-Alloy® Alloy Chain - 5/8 in, Grade 100 Bright Finish Steel, 22600 lbs Capacity, 200 ft
MI ITEM #03096928
MFR #0405612

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
0405612 5/8" ALLOY CHAIN

Specifications

  • Chain Type
    Alloy
  • Trade Size
    5/8 in
  • Working Load Capacity
    22600 lbs
  • Overall Length
    200 ft
  • Material
    Steel
  • Description Keyword
    Grade 100 Bright Finish Steel
  • Finish Coating
    Bright
  • Chain Grade
    Grade 100

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text