Motion
0510812
Transport Chain - 1/2 in, Grade 70 Heat Treated Carbon Steel Steel, 11300 lbs Capacity, 0.53 in Link Dia., 200 ft
Mi Item #03096929
MFR #0510812
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Transport Chain - 1/2 in, Grade 70 Heat Treated Carbon Steel Steel, 11300 lbs Capacity, 0.53 in Link Dia., 200 ft
Mi Item #03096929
MFR #0510812

Mfr description
0510812 1/2 SYS 7 CHAIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Link Length  
    1.70 in
  • Inside Link Width  
    0.75 in
  • Link Diameter  
    0.53 in
  • Overall Length
    200 ft
  • Trade Size
    1/2 in

Details

  • Chain Grade
    Grade 70
  • Chain Type
    Transport
  • Description Keyword
    Grade 70 Heat Treated Carbon Steel Steel
  • Links Per Foot Or Meter
    7.1/ft
  • Material
    Steel
  • Material Specification
    Heat Treated Carbon Steel
  • Standards Met
    AISI, ASME, ASTM, NACM, Proof-Tested
  • Working Load Capacity
    11300 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)