Motion
0722527
Twisted Link Machine Chain - 2/0, Zinc Plated Low Carbon Steel, 520 lbs Capacity, 0.18 in Link Dia., 70 ft
MI ITEM #03096930
MFR #0722527
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Twisted Link Machine Chain - 2/0, Zinc Plated Low Carbon Steel, 520 lbs Capacity, 0.18 in Link Dia., 70 ft
MI ITEM #03096930
MFR #0722527

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Link Length  
    0.73 in
  • Inside Link Width  
    0.28 in
  • Link Diameter  
    0.18 in
  • Overall Length
    70 ft
  • Trade Size
    2/0

Details

  • Chain Type
    Twisted Link Machine
  • Description Keyword
    Zinc Plated Low Carbon Steel
  • Finish Coating
    Zinc Plated
  • Links Per Foot Or Meter
    16/ft
  • Material
    Steel
  • Material Specification
    Low Carbon
  • Standards Met
    AISI, ASME, ASTM, NACM, Proof-Tested
  • Working Load Capacity
    520 lbs

Overview

Mfr description
0722527 2/0ZPTWIMACHCHA(4604-22003
  • General utility
  • Standard material: Low carbon steel
  • Standard finish: Zinc plated
  • Do not use for overhead lifting
  • Container style: Reel
  • Priced per foot

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought