Motion
0723427
Lock Link Chain - 3/0, Zinc Plated Low Carbon Steel, 405 lbs Capacity, 0.15 in Link Dia., 125 ft
MI ITEM #03096931
MFR #0723427
Price$223.11/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lock Link Chain - 3/0, Zinc Plated Low Carbon Steel, 405 lbs Capacity, 0.15 in Link Dia., 125 ft
MI ITEM #03096931
MFR #0723427

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$223.11/ft

Specifications

Dimensions

  • Inside Link Length  
    1.63 in
  • Link Diameter  
    0.15 in
  • Overall Length
    125 ft
  • Trade Size
    3/0

Details

  • Chain Type
    Lock Link
  • Description Keyword
    Zinc Plated Low Carbon Steel
  • Finish Coating
    Zinc Plated
  • Link End Type
    Wrapped
  • Links Per Foot Or Meter
    7.4/ft
  • Material
    Steel
  • Material Specification
    Low Carbon
  • Standards Met
    AISI, ASME, ASTM, NACM, Proof-Tested
  • Working Load Capacity
    405 lbs

Overview

Mfr description
0723427 3/0 ZP LOC LK CHA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought