Motion
0990836
PLASTIC CHAIN,#8,YELLOW,138'/SQ PL
Mi Item #03096945
MFR #0990836
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PLASTIC CHAIN,#8,YELLOW,138'/SQ PL
Mi Item #03096945
MFR #0990836

Mfr description
0990836 #8 YELLOW PLASTIC CHAIN
  • For decorative non-load bearing use only—creating borders for flower beds, gardens, driveways, etc.
  • Yellow plastic chain
  • Do not use for overhead lifting, towing or pulling
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Link Length  
    1.50 in
  • Inside Link Width  
    0.40 in
  • Link Diameter  
    0.29 in
  • Overall Length
    138 ft
  • Trade Size
    #8

Details

  • Chain Type
    Plastic
  • Description Keyword
    Plastic
  • Material
    Plastic
  • Standards Met
    AISI, ASME, ASTM, NACM, Proof-Tested
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)