Motion
5410605
Screw Pin Anchor Shackle - 3/8 in, 1 ton Capacity, Steel, Self-Colored
Mi Item #03096949
MFR #5410605
Price$14.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Pin Anchor Shackle - 3/8 in, 1 ton Capacity, Steel, Self-Colored
Mi Item #03096949
MFR #5410605

Mfr description
419S-3/8 5410605 3/8" SPA SHACKLE
  • Shackle Bodies Are Drop-Forged Carbon Steel
  • Self Colored (Painted Blue)
  • C-419-S Shackles Meet the Design Requirements of Federal Specification RR-C-271, Type IVA, Grade A, Class 2
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.89/each

Specifications

Dimensions

  • Bolt/Pin Diameter
    0.438 in
  • Inside Shackle Length
    1.438 in
  • Inside Shackle Width
    0.969 in
  • Shackle Size
    3/8 in
  • Weight
    0.30 lbs, 0.3
  • Width Between The Eyes
    0.656 in

Details

  • Finish Coating
    Self-Colored
  • Material
    Steel
  • Standards Met
    Class 2 (Screw Pin), Grade A, RR-C-271, Type IVA
  • Type
    Shackle Anchor
  • Weight Capacity
    1 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)