Motion
4503715
Clevis Grab Hook - Alloy Steel Material, 6 ton Wt. Capacity, Painted
Mi Item #03096951
MFR #4503715
Price$51.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clevis Grab Hook - Alloy Steel Material, 6 ton Wt. Capacity, Painted
Mi Item #03096951
MFR #4503715

Mfr description
473A-1/2 4503715 CLEVIS GRAB HOOK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$51.06/each

Specifications

Dimensions

  • Weight
    2.00 lbs
  • Working Load Limit
    12,000 lb.

Details

  • Accessory Type
    Clevis Grab Hook
  • Color
    Orange
  • Finish Coating
    Painted
  • Manufacturer Upc Number
    020418074141
  • Material
    Alloy Steel
  • Product Types
    Clevis Grab Hook
  • UPC_NO
    020418074141
  • Weight Capacity
    6 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)