Motion
4503415
5/16\ in Alloy Clevis Grab Hook, Forged Alloy, Painted Orange
MI ITEM #03096952
MFR #4503415
Price$29.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16\ in Alloy Clevis Grab Hook, Forged Alloy, Painted Orange
MI ITEM #03096952
MFR #4503415

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$29.64/each

Specifications

Dimensions

  • Hook Opening Size
    7/16 in
  • Hook Size
    5/16 in
  • Length
    3.3
  • Trade Size
    5/16 in
  • Weight
    0.60 lbs, 0.6
  • Width
    3.2

Details

  • Color
    Orange
  • Finish Coating
    Painted
  • Hook Type
    Clevis Grab Hook
  • Material
    Alloy Steel
  • Weight Capacity
    5100 lbs

Overview

Mfr description
473A-5/16 4503415 CLEVIS GRAB HOOK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought