Motion
5390835
1/2\ in Anchor Shackle, Bolt Type, Forged Carbon Steel, Galvanized
Mi Item #03096953
MFR #5390835
Price$49.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2\ in Anchor Shackle, Bolt Type, Forged Carbon Steel, Galvanized
Mi Item #03096953
MFR #5390835

Mfr description
539-0835 1/2" BOLT ANCHOR SHACKLE
  • Bolt, Nut & Cotter style shackle bodies are drop-forged carbon steel
  • Galvanized to Meet ASTM A-153 Specifications
  • C-999-G Shackles Meet the Design Requirements of Federal Specification RR-C-271, Type IVA, Grade A, Class 3
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$49.33/each

Specifications

Dimensions

  • Bolt/Pin Diameter
    0.625 in
  • Inside Shackle Length
    1.938 in
  • Inside Shackle Width
    1.250 in
  • Shackle Size
    1/2 in
  • Weight
    5.10 lbs, 5.1
  • Width Between The Eyes
    0.813 in

Details

  • Finish Coating
    Galvanized
  • Material
    Steel
  • Standards Met
    ASTM A-153 (Finish), Class 3 (Bolt), Grade A, RR-C-271, Type IVA
  • Type
    Shackle Anchor
  • Weight Capacity
    2 ton
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)