Motion
5779175
COUPLING LINK 7/8 QA BULK
MI ITEM #03096960
MFR #5779175
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
COUPLING LINK 7/8 QA BULK
MI ITEM #03096960
MFR #5779175

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
577-9175 577-9175 7/8 ALLOY CPLG LNK
  • For Connecting Chain to Components in the Fabrication of Chain Slings
  • For Use with Grade 80/100 Chain Slings
  • 4 to 1 Design Factor
  • Meet or Exceed All Requirements of ASME B30.9
  • 100% Proof Tested in Accordance with ASTM A952
  • 3/4" Through 1-1/4" Coupling Links Utilize A Barrel Style Oversized Retainer
  • Made in the USA
  • Per ASME B30.9, Section 9.1.3 "Mechanical Coupling Links Shall Not Be Used Within the Body of An Alloy Chain Sling to Connect Two Pieces of Chain"
  • DO NOT EXCEED THE WORKING LOAD LIMIT

Specifications

  • Size
    7/8 in
  • Link Grade
    Grade 100
  • Weight Capacity
    42700 lbs
  • Link Inside Length
    5-5/16 in
  • Link Inside Width
    1-13/16 in
  • Finish Coating
    Painted

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text