1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CAMPBELL CHAIN
5800324
RPR LINK 1/4X1-1/4 B/K 50/CTN
MI ITEM #
03096961
MFR #
5800324
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
CAMPBELL CHAIN 5800324
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CAMPBELL CHAIN
5800324
RPR LINK 1/4X1-1/4 B/K 50/CTN
MI ITEM #
03096961
MFR #
5800324
Mfr description
580-0324 1/4X1-1/4 LAP LINK
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Chain Size
1/4 x 1-1/4 in
Height
4.600
Length
6.800
Weight
2.80 lbs, 2.800
Width
4.700
Details
Link Type
Lap Link
Material
Steel
Weight Capacity
400 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items