Motion
6101024
S Hook - Steel Material, 290 lbs Wt. Capacity, 0.3120 in Wire Size, Blu-Krome
Mi Item #03096965
MFR #6101024
Price$1.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
S Hook - Steel Material, 290 lbs Wt. Capacity, 0.3120 in Wire Size, Blu-Krome
Mi Item #03096965
MFR #6101024

Mfr description
610-1024 610-1024 #100 ZP S-HOOK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.63/each

Specifications

Dimensions

  • Weight
    0.12 lbs
  • Wire Size
    0.3120 in
  • Working Load Limit
    290 lb

Details

  • Accessory Type
    S Hook
  • Finish Coating
    Blu-Krome
  • For Use With
    Attaching Accessories To Chain
  • Manufacturer Upc Number
    020418084737
  • Material
    Steel
  • Product Types
    S Hook
  • UPC_NO
    020418084737
  • Weight Capacity
    290 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)