Motion
6104024
S Hook - Carbon Steel Material, #40 Size, 42 lbs Wt. Capacity, 0.134 in Wire Size, Zinc-Plated
MI ITEM #03096966
MFR #6104024
Price$0.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
S Hook - Carbon Steel Material, #40 Size, 42 lbs Wt. Capacity, 0.134 in Wire Size, Zinc-Plated
MI ITEM #03096966
MFR #6104024

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$0.44/each

Specifications

Dimensions

  • Size
    #40
  • Weight
    0.40 lbs
  • Wire Size
    0.134 in
  • Working Load Limit
    42 lb

Details

  • Accessory Type
    S Hook
  • Finish Coating
    Zinc-Plated
  • For Use With
    Attaching Accessories To Chain
  • Manufacturer Upc Number
    020418084911
  • Material
    Carbon Steel
  • Product Types
    S Hook
  • UPC_NO
    020418084911
  • Weight Capacity
    42 lbs

Overview

Mfr description
610-4024 610-4024 #40 ZP S-HOOK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought