Motion
6106224
S Hook - Steel Material, 60 lbs Wt. Capacity, 0.1750 in Wire Size, Blu-Krome
MI ITEM #03096967
MFR #6106224
Price$0.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
S Hook - Steel Material, 60 lbs Wt. Capacity, 0.1750 in Wire Size, Blu-Krome
MI ITEM #03096967
MFR #6106224

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$0.83/each

Specifications

Dimensions

  • Weight
    1.40 lbs
  • Wire Size
    0.1750 in
  • Working Load Limit
    60 lb

Details

  • Accessory Type
    S Hook
  • Finish Coating
    Blu-Krome
  • For Use With
    Attaching Accessories To Chain
  • Manufacturer Upc Number
    020418085086
  • Material
    Steel
  • Product Types
    S Hook
  • UPC_NO
    020418085086
  • Weight Capacity
    60 lbs

Overview

Mfr description
610-6224 #62 BK S HOOK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought