Motion
6108024
S Hook - Steel Material, 120 lbs Wt. Capacity, 0.2500 in Wire Size, Blu-Krome
Mi Item #03096969
MFR #6108024
Price$0.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
S Hook - Steel Material, 120 lbs Wt. Capacity, 0.2500 in Wire Size, Blu-Krome
Mi Item #03096969
MFR #6108024

Mfr description
610-8024 610-8024 #80 ZP S-HOOK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.88/each

Specifications

Dimensions

  • Weight
    3.30 lbs
  • Wire Size
    0.2500 in
  • Working Load Limit
    120 lb

Details

  • Accessory Type
    S Hook
  • Finish Coating
    Blu-Krome
  • For Use With
    Attaching Accessories To Chain
  • Manufacturer Upc Number
    020418085284
  • Material
    Steel
  • Product Types
    S Hook
  • UPC_NO
    020418085284
  • Weight Capacity
    120 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)