1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CAMPBELL CHAIN
7000397
CABLE 3/32-3/16 COATED BK 250FT/EA
MI ITEM #
03096972
MFR #
7000397
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Chain, Wire Rope, and Hardware
Wire Rope
CAMPBELL CHAIN 7000397
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CAMPBELL CHAIN
7000397
CABLE 3/32-3/16 COATED BK 250FT/EA
MI ITEM #
03096972
MFR #
7000397
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Length
250 ft
Nominal Diameter
3/32 in
Details
Finish Coating
Vinyl
Rope Class
7 x 7
Overview
Mfr description
700-0397 3/32 7X7PCAC WIREROPE
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought