Overview
Mfr description
700-0427 1/8" 7X7 GALV A/C CABLE
- High strength cable with galvanized finish
- Uncoated cable
- Flexible 7 x 7 construction
Specifications
- Rope Class7 x 7
- Finish CoatingGalvanized
- Nominal Diameter1/8 in
- Length500 ft
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data