Motion
7000627
CABLE UNCTD 3/16 B/K 250FT/RL
MI ITEM #03096974
MFR #7000627
Price$193.33/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CABLE UNCTD 3/16 B/K 250FT/RL
MI ITEM #03096974
MFR #7000627

Mfr description
700-0627 3/16 7X19AC WIRE ROPE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$193.33/ft

Specifications

Dimensions

  • Length
    10.450, 250 ft
  • Nominal Diameter
    3/16 in
  • Weight
    0.300

Details

  • Finish Coating
    Galvanized
  • Rope Class
    7 x 19

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)