1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CAMPBELL CHAIN
7000827
CABLE 1/4 UNCOATED BK 250FT/RL
MI ITEM #
03096975
MFR #
7000827
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Chain, Wire Rope, and Hardware
Wire Rope
CAMPBELL CHAIN 7000827
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CAMPBELL CHAIN
7000827
CABLE 1/4 UNCOATED BK 250FT/RL
MI ITEM #
03096975
MFR #
7000827
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
7000827 SB 1/4" 7X19 GALV A/C CABLE
Specifications
Rope Class
6 x 19
Finish Coating
Plain
Nominal Diameter
5/16 in
Length
500 ft
Breaking Strength
1700 lb
Core
Fiber Core
Strand Lay
Right
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data