Motion
7206936
BLOCK REG.WOOD 3002AF 4 BRZ GLV
Mi Item #03096976
MFR #7206936
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BLOCK REG.WOOD 3002AF 4 BRZ GLV
Mi Item #03096976
MFR #7206936

Mfr description
720-6936 REG WOOD DBLE SHELL BLK4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Or Hole Diameter
    3/8 in
  • Length
    4 in
  • Working Thickness
    5/8 in

Details

  • Capacity
    1400 lbs
  • Finish Coating
    Galvanized
  • Material
    Wood
  • Standards Met
    ASTM A-153 (Finish), Class 2 (Screw Pin), Grade A, RR-C-271, Type IVA
  • Type
    Block
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)