Motion
T7625114
SNAP BOLT RD SWL 225B 3/4
Mi Item #03096977
MFR #T7625114
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SNAP BOLT RD SWL 225B 3/4
Mi Item #03096977
MFR #T7625114

Mfr description
762-5114 225B-3/4 SNAPS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    3-5/32 in
  • Opening Width
    3/8 in
  • Size
    3/4 in

Details

  • Finish Coating
    Polished
  • Material
    Bronze
  • Weight Capacity
    70 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)