Motion
T7645026
3/8 SPRING SNAP LINK
Mi Item #03096978
MFR #T7645026
Price$7.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/8 SPRING SNAP LINK
Mi Item #03096978
MFR #T7645026

Mfr description
T7645026 ZINC PL.SPRING SNAPLINK3/8
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.70/each

Specifications

Dimensions

  • Size
    3/8 in

Details

  • Material
    Steel
  • Weight Capacity
    160 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)