Motion
T7606301
Swivel Round Eye Quick Snap - 3/4 in, Steel, 80 lb Capacity, #407 Figure Number
Mi Item #03096981
MFR #T7606301
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swivel Round Eye Quick Snap - 3/4 in, Steel, 80 lb Capacity, #407 Figure Number
Mi Item #03096981
MFR #T7606301

Mfr description
T760-6301 407OPEN EYE SWIVSPR SNAP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    4-1/8 in
  • Opening Width
    9/32 in
  • Size
    3/4 in

Details

  • Figure Number
    #407
  • Finish Coating
    Zinc Plated
  • Material
    Steel
  • Weight Capacity
    80 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)