Motion
T7607301
SNAP SPR OPEN SWL 1407
MI ITEM #03096982
MFR #T7607301
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SNAP SPR OPEN SWL 1407
MI ITEM #03096982
MFR #T7607301

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
T760-7301 1-2OPENEYE SWI SPR SNAP

Specifications

  • Size
    5/16 in
  • Opening Width
    5/16 in
  • Material
    Steel
  • Weight Capacity
    60 lbs
  • Length
    3-3/4 in
  • Finish Coating
    Zinc Plated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text