Motion
T7615402
Swivel Round Eye Bolt Snap - 5/8 in, Zinc, 80 lb Capacity, #225Z Figure Number
Mi Item #03096984
MFR #T7615402
Price$3.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swivel Round Eye Bolt Snap - 5/8 in, Zinc, 80 lb Capacity, #225Z Figure Number
Mi Item #03096984
MFR #T7615402

Mfr description
T761-5402 225Z-5/8(B7615402)SWVL SNAP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.81/each

Specifications

Dimensions

  • Length
    7.900, 3-1/2 in
  • Opening Width
    3/8 in
  • Size
    5/8 in
  • Weight
    6.40 lbs, 6.400
  • Width
    5.400

Details

  • Figure Number
    #225Z
  • Finish Coating
    Nickel Plated
  • Material
    Zinc
  • Weight Capacity
    80 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)