1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CAMPBELL CHAIN
T7615412
Swivel Round Eye Bolt Snap - 3/4 in, Zinc, 70 lb Capacity, #225Z Figure Number
MI ITEM #
03096985
MFR #
T7615412
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Chain, Wire Rope, and Hardware
Chain Hardware
CAMPBELL CHAIN T7615412
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CAMPBELL CHAIN
T7615412
Swivel Round Eye Bolt Snap - 3/4 in, Zinc, 70 lb Capacity, #225Z Figure Number
MI ITEM #
03096985
MFR #
T7615412
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
T761-5412 225Z-3/4(B7615412)SWVL SNAP
Specifications
Size
3/4 in
Opening Width
3/8 in
Material
Zinc
Weight Capacity
70 lbs
Figure Number
#225Z
Length
3-11/16 in
Finish Coating
Nickel Plated
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data