1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CAMPBELL CHAIN
T7620334
Swivel Round Eye Bolt Snap - 1-1/4 in, Bronze, 120 lb Capacity, #225B Figure Number
MI ITEM #
03096987
MFR #
T7620334
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Chain, Wire Rope, and Hardware
Chain Hardware
CAMPBELL CHAIN T7620334
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CAMPBELL CHAIN
T7620334
Swivel Round Eye Bolt Snap - 1-1/4 in, Bronze, 120 lb Capacity, #225B Figure Number
MI ITEM #
03096987
MFR #
T7620334
Mfr description
T762-0334 225B BRZ BOLT SNAP 1-1/4
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Length
4-3/4 in
Opening Width
19/32 in
Size
1-1/4 in
Details
Figure Number
#225B
Finish Coating
Polished
Material
Bronze
Weight Capacity
120 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items