Motion
T7625004
Double-Ended Bolt Snap - 3-13/32 in, Bronze, 60 lb Capacity, #161B Figure Number
MI ITEM #03096988
MFR #T7625004
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double-Ended Bolt Snap - 3-13/32 in, Bronze, 60 lb Capacity, #161B Figure Number
MI ITEM #03096988
MFR #T7625004

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    3-13/32 in
  • Opening Width
    5/16 in
  • Size
    3-13/32 in

Details

  • Figure Number
    #161B
  • Finish Coating
    Polished
  • Material
    Bronze
  • Weight Capacity
    60 lbs

Overview

Mfr description
T762-5004 161B BRZ BOLT SNAP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought