1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CAMPBELL CHAIN
T7625104
Swivel Round Eye Bolt Snap - 5/8 in, Bronze, 70 lb Capacity, #225B Figure Number
MI ITEM #
03096989
MFR #
T7625104
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Chain, Wire Rope, and Hardware
Chain Hardware
CAMPBELL CHAIN T7625104
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CAMPBELL CHAIN
T7625104
Swivel Round Eye Bolt Snap - 5/8 in, Bronze, 70 lb Capacity, #225B Figure Number
MI ITEM #
03096989
MFR #
T7625104
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
T762-5104 5/8" BRZ BOLT SNAP 225B
Specifications
Size
5/8 in
Opening Width
3/8 in
Material
Bronze
Weight Capacity
70 lbs
Figure Number
#225B
Length
3-1/8 in
Finish Coating
Polished
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data