Motion
T7625204
SNAP BOLT OPEN RGD 231B 3/8
MI ITEM #03096990
MFR #T7625204
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SNAP BOLT OPEN RGD 231B 3/8
MI ITEM #03096990
MFR #T7625204

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
T762-5204 3/8" BRZ BOLT SNAP 231B

Specifications

  • Size
    3/8 in
  • Opening Width
    3/8 in
  • Material
    Bronze
  • Weight Capacity
    70 lbs
  • Length
    3-13/32 in
  • Finish Coating
    Polished

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text