1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CAMPBELL CHAIN
T7625404
Swivel Round Eye Quick Snap - 5/8 in, Bronze, 60 lb Capacity, #251B Figure Number
MI ITEM #
03096992
MFR #
T7625404
List Price
$10.28
/each
Qty
Add to Cart
Previous Page
Home
Material Handling
Chain, Wire Rope, and Hardware
Chain Hardware
CAMPBELL CHAIN T7625404
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CAMPBELL CHAIN
T7625404
Swivel Round Eye Quick Snap - 5/8 in, Bronze, 60 lb Capacity, #251B Figure Number
MI ITEM #
03096992
MFR #
T7625404
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$10.28
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
T762-5404 251B BRZ QK SNAP 5/8
Specifications
Size
5/8 in
Opening Width
5/8 in
Material
Bronze
Weight Capacity
60 lbs
Figure Number
#251B
Length
3-5/16 in
Finish Coating
Polished
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data