1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CAMPBELL CHAIN
T7625614
Swivel Round Eye Bolt Snap - 1/2 in, Bronze, 40 lb Capacity, #5025B Figure Number
MI ITEM #
03096993
MFR #
T7625614
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Chain, Wire Rope, and Hardware
Chain Hardware
CAMPBELL CHAIN T7625614
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CAMPBELL CHAIN
T7625614
Swivel Round Eye Bolt Snap - 1/2 in, Bronze, 40 lb Capacity, #5025B Figure Number
MI ITEM #
03096993
MFR #
T7625614
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
T7625614 5025B 1/2" BOLT SNAP
Specifications
Size
1/2 in
Opening Width
1/4 in
Material
Bronze
Weight Capacity
40 lbs
Figure Number
#5025B
Length
2-15/16 in
Finish Coating
Polished
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data