Motion
T7645006
1/4 SPRING SNAP LINK
Mi Item #03096995
MFR #T7645006
Price$2.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4 SPRING SNAP LINK
Mi Item #03096995
MFR #T7645006

Mfr description
T7645006 ZINC PL.SPRING SNAP LINK1/4
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.64/each

Specifications

Dimensions

  • Length
    1.050
  • Size
    1/4 in
  • Weight
    0.100
  • Width
    1.950

Details

  • Material
    Steel
  • Weight Capacity
    80 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)