Motion
T7645036
7/16 SPRING SNAP LINK
Mi Item #03096997
MFR #T7645036
Price$8.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/16 SPRING SNAP LINK
Mi Item #03096997
MFR #T7645036

Mfr description
T7645036 ZINC PL.SPRING SNAPLINK7/16
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.40/each

Specifications

Dimensions

  • Size
    7/16 in

Details

  • Material
    Steel
  • Weight Capacity
    200 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)